Motion
S601001-15
Hose Assembly - 15.0000 ft, 4.57 m, 0.2500 in ID, Air/Water Hose., 300 psi;20.68 bar
Mi Item #11846674
MFR #S601001-15
Price$79.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Assembly - 15.0000 ft, 4.57 m, 0.2500 in ID, Air/Water Hose., 300 psi;20.68 bar
Mi Item #11846674
MFR #S601001-15

Mfr description
S601001-15 HOSE ASSY 1/4 X 15FT PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.64/each

Specifications

Dimensions

  • Dash Size
    -4
  • Fitting Size
    0.2500 in, 6.35 mm
  • Hose Diameter
    0.2500 in, 6.35 mm
  • Inside Diameter
    0.2500 in, 6.35 mm
  • Length
    15.0000 ft, 4.57 m
  • Nominal Hose Inner Diameter  
    0.2500 in
  • Overall Length
    15.0000 ft, 4.57 m
  • Size
    0.2500 in, 6.35 mm
  • Standard Length
    15.0000 ft;4.57 m
  • Standard Stock Lengths
    15.0000 ft;4.57 m
  • Thread Size
    1/4 to 18 NPT
  • Weight
    2 lbs, 0.91 kg

Details

  • Additional Details
    Hose I.D.: 1/4 in;Hose Length: 15';Max Temperature: 150 °F;Hose Material: PVC;Pressure: 300 psi;End Fitting 1: 1/4 in NPT(M);End Fitting 2: 1/4 in NPT(M)
  • Application
    Air/Water
  • Compatible Fittings
    NPT
  • Connection Type
    NPT
  • Construction
    Nylon Braid
  • Coupling Type
    NPT
  • Cover Material
    PVC
  • Description
    1/4 in. x 15 ft. Low Pressure Air/Water Hose.
  • Description Keyword
    Air/Water Hose.
  • End 1 Type
    Male NPT
  • End 2 Type
    Male NPT
  • End Type
    Male NPT
  • Features
    Low Pressure
  • Fitting Type
    NPT
  • Hose Covering Material
    PVC
  • Hose End 1
    1/4 NPT(M)
  • Hose End 2
    1/4 NPT(M)
  • Hose Material
    PVC
  • Hose Reinforcement Material
    Nylon Braid
  • Hose Reinforcement Type
    Nylon Braid
  • Hose Type
    Air;Water
  • Inlet End Fitting Type
    Male NPT
  • Inner Tube Material
    PVC
  • Liner Material
    PVC
  • Manufacturer Catalog Number
    S601001-15
  • Manufacturer Compatibility
    REELCRAFT IND. INC
  • Material
    PVC
  • Max Operating Temperature
    65.56 °C, 150 °F
  • Max Pressure
    20.68 bar, 300 psi
  • Maximum Temperature
    65.56 °C, 150 °F
  • Maximum Working Pressure
    300 psi;20.68 bar
  • Outlet End Fitting Type
    Male NPT
  • Performance
    Low Pressure
  • Reinforced
    Yes
  • Reinforcement Material
    Nylon Braid
  • Reinforcement Type
    Nylon Braid
  • Reinforcing Cord Material
    Nylon
  • Style
    Braided
  • Thread Type
    NPT
  • Transported Substance
    Air, Water
  • Tube Material
    PVC
  • Type
    Air and Water Hose
  • Typical Applications
    Air, Water
  • Working Pressure
    300 psi;20.68 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)