1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
L 100-TB 19
0 - 0.3750 in Pitch, 19 Tooth, 56.84 mm OD
MI ITEM #
11846690
MFR #
L 100-TB 19
Price
$52.29
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION L 100-TB 19
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
L 100-TB 19
0 - 0.3750 in Pitch, 19 Tooth, 56.84 mm OD
MI ITEM #
11846690
MFR #
L 100-TB 19
Mfr description
L 100-TB 19 OPTIBELT ZRS STANDARD FOR TA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$52
.29
/each
Add to Cart
Specifications
Dimensions
For Belt Width
1.0000 in
Outside Diameter
56.84 mm
Pitch
0.3750 in
Details
Number Of
Teeth
19
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items