1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
L 050-TB 120
L 050-TB 120
MI ITEM #
11846746
MFR #
L 050-TB 120
List Price
$447.25
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION L 050-TB 120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
L 050-TB 120
L 050-TB 120
MI ITEM #
11846746
MFR #
L 050-TB 120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$447.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
L 050-TB 120 OPTIBELT ZRS STANDARD FOR T
Specifications
Number Of Teeth
120
Pitch
0.3750 in
Outside Diameter
363.07 mm
For Belt Width
0.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought