1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
XL 037-11
XL 037-11
MI ITEM #
11846813
MFR #
XL 037-11
List Price
$19.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION XL 037-11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
XL 037-11
XL 037-11
MI ITEM #
11846813
MFR #
XL 037-11
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$19.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
XL 037-11 OPTIBELT ZRS STANDARD FOR PLAI
Specifications
Number Of Teeth
11
Pitch
5.08 mm
Outside Diameter
17.28 mm
For Belt Width
0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought