1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
3M 9-28
0 - 3 mm Pitch, 28 Tooth, 32 mm Bore Dia., 25.98 mm OD
MI ITEM #
11846857
MFR #
3M 9-28
List Price
$20.83
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION 3M 9-28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
3M 9-28
0 - 3 mm Pitch, 28 Tooth, 32 mm Bore Dia., 25.98 mm OD
MI ITEM #
11846857
MFR #
3M 9-28
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$20.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3M 9-28 OPTIBELT ZRS HTD FOR PLAIN BORIN
Specifications
Number Of Teeth
28
Pitch
3 mm
Bore Diameter
32 mm
Outside Diameter
25.98 mm
For Belt Width
9 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought