1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
3M 15-60
0 - 3 mm Pitch, 60 Tooth, 8 mm Bore Dia., 56.54 mm OD
MI ITEM #
11846872
MFR #
3M 15-60
List Price
$42.83
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION 3M 15-60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
3M 15-60
0 - 3 mm Pitch, 60 Tooth, 8 mm Bore Dia., 56.54 mm OD
MI ITEM #
11846872
MFR #
3M 15-60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$42.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3M 15-60 OPTIBELT ZRS HTD FOR PLAIN BORI
Specifications
Number Of Teeth
60
Pitch
3 mm
Bore Diameter
8 mm
Outside Diameter
56.54 mm
For Belt Width
15 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data