1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
31 T10-44-0
31 T10-44-0
MI ITEM #
11847202
MFR #
31 T10-44-0
List Price
$219.85
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION 31 T10-44-0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
31 T10-44-0
31 T10-44-0
MI ITEM #
11847202
MFR #
31 T10-44-0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$219.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31 T10-44-0 OPTIBELT ZRS METRIC FOR PLAI
Specifications
Number Of Teeth
44
Pitch
10 mm
Outside Diameter
138.20 mm
For Belt Width
16 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data