1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
14M 170-34
0 - 14 mm Pitch, 34 Tooth, 32 mm Bore Dia., 148.79 mm OD
MI ITEM #
11847238
MFR #
14M 170-34
List Price
$973.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION 14M 170-34
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
14M 170-34
0 - 14 mm Pitch, 34 Tooth, 32 mm Bore Dia., 148.79 mm OD
MI ITEM #
11847238
MFR #
14M 170-34
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$973.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
14M 170-34 OPTIBELT ZRS HTD FOR PLAIN BO
Specifications
Number Of Teeth
34
Pitch
14 mm
Bore Diameter
32 mm
Outside Diameter
148.79 mm
For Belt Width
14 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought