1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
47 AT10-20-2
47 AT10-20-2
MI ITEM #
11847418
MFR #
47 AT10-20-2
Price
$72.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION 47 AT10-20-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
47 AT10-20-2
47 AT10-20-2
MI ITEM #
11847418
MFR #
47 AT10-20-2
Mfr description
47 AT10-20-2 OPTIBELT ZRS METRIC FOR PLA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$72
.62
/each
Add to Cart
Specifications
Dimensions
For Belt Width
32 mm
Outside Diameter
61.80 mm
Pitch
10 mm
Details
Number Of
Teeth
20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items