Motion
1108-5/8
Taper Lock Bushing - 1108 Series, 5/8 in Bore
Mi Item #11847487
MFR #1108-5/8
Price$29.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 5/8 in Bore
Mi Item #11847487
MFR #1108-5/8

Mfr description
1108-5/8 OPTIBELT TB WITH INCH BORES TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.06/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Bushing Size
    1108
  • Length Through Bore  
    0.8750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)