1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
1615-5/8
Taper Lock Bushing - 1615 Series, 5/8 in Bore
MI ITEM #
11847492
MFR #
1615-5/8
List Price
$46.13
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
OPTIBELT CORPORATION 1615-5/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
1615-5/8
Taper Lock Bushing - 1615 Series, 5/8 in Bore
MI ITEM #
11847492
MFR #
1615-5/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$46.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1615-5/8 OPTIBELT TB WITH INCH BORES TAP
Specifications
Bushing Size
1615
Bore Type
Finished Bore
Bore Diameter
5/8 in
Length Through Bore
1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought