Motion
L165 SL
L, 44 Teeth, Chloroprene Material
MI ITEM #11847685
MFR #L165 SL
Price$373.88/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L, 44 Teeth, Chloroprene Material
MI ITEM #11847685
MFR #L165 SL

Mfr description
L165 OPTIBELT ZR SLEEVES TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.88/sl

Specifications

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    44

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)