Motion
582-3MHP-15
Synchronous Timing Belt - 3M, 3 mm Pitch, 582 mm Pitch Length, 15 mm Width, 194 Teeth, Rubber Material
MI ITEM #11847690
MFR #582-3MHP-15
List Price$37.70/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 3M, 3 mm Pitch, 582 mm Pitch Length, 15 mm Width, 194 Teeth, Rubber Material
MI ITEM #11847690
MFR #582-3MHP-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.70/bt for your price

Overview

Mfr description
582-3MHP-15 OPTIBELT OMEGA HP HIGH PERFO

Specifications

  • Belt Type
    3M
  • Pitch
    3 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    582 mm
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Resistance Features
    Static Conductive
  • Belt Width
    15 mm
  • Belt/Slab
    Belt
  • Belt Section
    3M
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text