Motion
8M288 SL
8M, 36 Teeth, Chloroprene Material
Mi Item #11847692
MFR #8M288 SL
Price$463.94/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 36 Teeth, Chloroprene Material
Mi Item #11847692
MFR #8M288 SL

Mfr description
8M288 OPTIBELT OMEGA SLEEVES TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.94/sl

Specifications

Details

  • Belt Type
    8M
  • Material
    Chloroprene
  • Number Of Teeth  
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)