Motion
3850-14MFP-85
14MFP, 275 Teeth, Chloroprene Material
Mi Item #11847725
MFR #3850-14MFP-85
Price$2,044.34/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14MFP, 275 Teeth, Chloroprene Material
Mi Item #11847725
MFR #3850-14MFP-85

Mfr description
3850-14MFP-85 OPTIBELT OMEGA FAN POWER H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,044.34/bt

Specifications

Details

  • Belt Type
    14MFP
  • Material
    Chloroprene
  • Number Of Teeth  
    275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)