Motion
4578-14MFP-55
14MFP, 327 Teeth, Chloroprene Material
Mi Item #11847728
MFR #4578-14MFP-55
Price$1,609.39/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14MFP, 327 Teeth, Chloroprene Material
Mi Item #11847728
MFR #4578-14MFP-55

Mfr description
4578-14MFP-55 OPTIBELT OMEGA FAN POWER H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,609.39/bt

Specifications

Details

  • Belt Type
    14MFP
  • Material
    Chloroprene
  • Number Of Teeth  
    327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)