1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
820H150
820H150
MI ITEM #
11847781
MFR #
820H150
List Price
$146.63
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 820H150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
820H150
820H150
MI ITEM #
11847781
MFR #
820H150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$146.63
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
820H150 OPTIBELT ZR TIMING BELTS
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Width
38 mm
Material
Chloroprene
Pitch Length
82.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought