Motion
E180
Classical VB V-Belt - E, 1-1/2 in Top Width, 1 Strand, 187 in Nominal Outside Length, Smooth
MI ITEM #11847797
MFR #E180
Price$509.85/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical VB V-Belt - E, 1-1/2 in Top Width, 1 Strand, 187 in Nominal Outside Length, Smooth
MI ITEM #11847797
MFR #E180

Mfr description
E180 OPTIBELT VB V-BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.85/bt

Specifications

Dimensions

  • Belt Height
    29/32 in
  • Nominal Outside Length
    187 in
  • Top Width Per Strand
    1-1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)