Motion
M4 3/4
M Bushing, 4-3/4 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
MI ITEM #11848182
MFR #M4 3/4
Price$979.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Bushing, 4-3/4 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
MI ITEM #11848182
MFR #M4 3/4

Mfr description
M4 3/4 OPTIBELT QD BUSHINGS WITH INCH BO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.57/each

Specifications

Dimensions

  • Bore Diameter  
    4-3/4 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Length Through Bore  
    6.7500 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)