Motion
N3 3/8
N Bushing, 3-3/8 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
MI ITEM #11848195
MFR #N3 3/8
Price$1,717.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Bushing, 3-3/8 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
MI ITEM #11848195
MFR #N3 3/8

Mfr description
N3 3/8 OPTIBELT QD BUSHINGS WITH INCH BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,717.46/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/8 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    8.1250 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)