Motion
SD42
SD Bushing, 42 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB
Mi Item #11848246
MFR #SD42
Price$66.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SD Bushing, 42 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB
Mi Item #11848246
MFR #SD42

Mfr description
SD42 OPTIBELT QD BUSHINGS WITH METRIC BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.16/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)