Motion
SD1
SD Bushing, 1 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #11848255
MFR #SD1
Price$66.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SD Bushing, 1 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #11848255
MFR #SD1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.16/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
SD1 OPTIBELT QD BUSHINGS WITH INCH BORES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought