Motion
SH25
SH Bushing, 25 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB
Mi Item #11848326
MFR #SH25
Price$47.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SH Bushing, 25 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB
Mi Item #11848326
MFR #SH25

Mfr description
SH25 OPTIBELT QD BUSHINGS WITH METRIC BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)