Motion
SK1 1/4
SK Bushing, 1-1/4 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #11848379
MFR #SK1 1/4
Price$85.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK Bushing, 1-1/4 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #11848379
MFR #SK1 1/4

Mfr description
SK1 1/4 OPTIBELT QD BUSHINGS WITH INCH B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.25/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)