Motion
SDS2
SDS Bushing, 2 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #11848435
MFR #SDS2
Price$55.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDS Bushing, 2 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #11848435
MFR #SDS2

Mfr description
SDS2 OPTIBELT QD BUSHINGS WITH INCH BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.05/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)