Motion
QD B660/8 SF
V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 6.9500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #11849029
MFR #QD B660/8 SF
Price$661.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 6.9500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #11849029
MFR #QD B660/8 SF

Mfr description
QD B660/8 SF OPTIBELT KS QD SHEAVES FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.55/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.9500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)