Motion
QD C550/4 SD
V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 5.9000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #11849168
MFR #QD C550/4 SD
List Price$485.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 5.9000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #11849168
MFR #QD C550/4 SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$485.53/each for your price

Overview

Mfr description
QD C550/4 SD OPTIBELT KS QD SHEAVES FOR

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought