Motion
AM144-1
V-Belt Pulley - A Belt Section, 1 Groove, 1 in Bore Size, 14.1600 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #11849479
MFR #AM144-1
List Price$212.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A Belt Section, 1 Groove, 1 in Bore Size, 14.1600 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #11849479
MFR #AM144-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.99/each for your price

Overview

Mfr description
AM144-1 OPTIBELT KS LD CAST IRON LIGHT D

Specifications

  • Belt Section Size
    A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought