Motion
QD 3V560/4 SDS

OPTIBELT CORPORATION
QD 3V560/4 SDS

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 5.6000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #11849588
MFR #QD 3V560/4 SDS
Price$209.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
QD 3V560/4 SDS

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 5.6000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #11849588
MFR #QD 3V560/4 SDS

Mfr description
QD 3V560/4 SDS OPTIBELT KS QD SHEAVES FO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.96/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5.6000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)