Motion
QD 5V1090/2 SK

OPTIBELT CORPORATION
QD 5V1090/2 SK

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #11849752
MFR #QD 5V1090/2 SK
Price$496.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
QD 5V1090/2 SK

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #11849752
MFR #QD 5V1090/2 SK

Mfr description
QD 5V1090/2 SK OPTIBELT KS QD SHEAVES FO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.16/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    10.9000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)