Motion
QD 5V2360/10 M

OPTIBELT CORPORATION
QD 5V2360/10 M

V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 23.6000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #11849855
MFR #QD 5V2360/10 M
Price$3,307.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
QD 5V2360/10 M

V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 23.6000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #11849855
MFR #QD 5V2360/10 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,307.68/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    23.6000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
QD 5V2360/10 M OPTIBELT KS QD SHEAVES FO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought