Motion
QD 8V1800/6 J
V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 18.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #11849886
MFR #QD 8V1800/6 J
Price$3,180.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 18.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #11849886
MFR #QD 8V1800/6 J

Mfr description
QD 8V1800/6 J OPTIBELT KS QD SHEAVES FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,180.47/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    18.0000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)