Motion
QD 8V2240/10 N

OPTIBELT CORPORATION
QD 8V2240/10 N

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 22.4000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #11849931
MFR #QD 8V2240/10 N
List Price$6,901.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
QD 8V2240/10 N

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 22.4000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #11849931
MFR #QD 8V2240/10 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,901.74/each for your price

Overview

Mfr description
QD 8V2240/10 N OPTIBELT KS QD SHEAVES FO

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought