1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
8M 10GLASS
8M, 8 mm Pitch, 30000 mm Pitch Length, 10 mm Width, Neoprene Material
MI ITEM #
11850270
MFR #
8M 10GLASS
List Price
$31.79
/mr
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 8M 10GLASS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
8M 10GLASS
8M, 8 mm Pitch, 30000 mm Pitch Length, 10 mm Width, Neoprene Material
MI ITEM #
11850270
MFR #
8M 10GLASS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$31.79
/mr
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
8M 10GLASS OPTIBELT OMEGA LINEAR (GLASS
Specifications
Belt Type
8M
Pitch
8 mm
Overall Width
10 mm
Material
Neoprene
Pitch Length
30000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought