Motion
8M 15GLASS
Synchronous Timing Belt - 8M, 8 mm Pitch, 30000 mm Pitch Length, 15 mm Width, Rubber Material
MI ITEM #11850271
MFR #8M 15GLASS
List Price$47.29/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 8M, 8 mm Pitch, 30000 mm Pitch Length, 15 mm Width, Rubber Material
MI ITEM #11850271
MFR #8M 15GLASS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.29/mr for your price

Overview

Mfr description
8M 15GLASS OPTIBELT OMEGA LINEAR (GLASS

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Toothed Sides
    1
  • Pitch Length
    30000 mm
  • Weight
    0.057 lbs/ft
  • Belt Width
    15 mm
  • Belt/Slab
    Slab
  • Belt Section
    8M
  • Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Reinforcement Material
    Glass Fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text