1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
8MHP 10GLASS
8MHP, 8 mm Pitch, 30000 mm Pitch Length, 10 mm Width, Neoprene Material
Mi Item #
11850278
MFR #
8MHP 10GLASS
Price
$45.90
/mr
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 8MHP 10GLASS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
8MHP 10GLASS
8MHP, 8 mm Pitch, 30000 mm Pitch Length, 10 mm Width, Neoprene Material
Mi Item #
11850278
MFR #
8MHP 10GLASS
Mfr description
8MHP 10GLASS OPTIBELT OMEGA HP LINEAR (G
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$45
.90
/mr
Add to Cart
Specifications
Dimensions
Overall
Width
10 mm
Pitch
8 mm
Pitch Length
30000 mm
Details
Belt Type
8MHP
Material
Neoprene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items