Motion
10T5/350AP
Synchronous Timing Belt - T5, 5 mm Pitch, 350 mm Pitch Length, 10 mm Width, 70 Teeth, Polyurethane Material
MI ITEM #11850471
MFR #10T5/350AP
Price$14.95/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T5, 5 mm Pitch, 350 mm Pitch Length, 10 mm Width, 70 Teeth, Polyurethane Material
MI ITEM #11850471
MFR #10T5/350AP

Mfr description
10T5/350AP OPTIBELT ALPHA POWER HIGH PER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.95/bt

Specifications

Dimensions

  • Belt Height
    2.20 mm
  • Belt Width
    10 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    350 mm

Details

  • Belt Section
    T5
  • Belt Type
    T5
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Max Operating Temperature
    80°C / 176 °F
  • Maximum Temperature
    80°C / 176 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    70
  • Operating Temperature Range
    -30 to 80°C / -22 to 176 °F
  • Reinforcement Material
    Steel Cord
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)