Motion
16T5/365AP
T5, 5 mm Pitch, 365 mm Pitch Length, 16 mm Width, Polyurethane Material
Mi Item #11850490
MFR #16T5/365AP
Price$24.75/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T5, 5 mm Pitch, 365 mm Pitch Length, 16 mm Width, Polyurethane Material
Mi Item #11850490
MFR #16T5/365AP

Mfr description
16T5/365AP OPTIBELT ALPHA POWER HIGH PER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.75/bt

Specifications

Dimensions

  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    365 mm

Details

  • Belt Type
    T5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)