Motion
8T5/400AP
T5, 5 mm Pitch, 400 mm Pitch Length, 8 mm Width, Polyurethane Material
Mi Item #11850511
MFR #8T5/400AP
Price$13.74/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T5, 5 mm Pitch, 400 mm Pitch Length, 8 mm Width, Polyurethane Material
Mi Item #11850511
MFR #8T5/400AP

Mfr description
8T5/400AP OPTIBELT ALPHA POWER HIGH PERF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.74/bt

Specifications

Dimensions

  • Overall Width  
    8 mm
  • Pitch
    5 mm
  • Pitch Length
    400 mm

Details

  • Belt Type
    T5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)