Motion
T5/425AP SL
T5, 85 Teeth, Polyurethane Material
MI ITEM #11850541
MFR #T5/425AP SL
Price$587.72/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T5, 85 Teeth, Polyurethane Material
MI ITEM #11850541
MFR #T5/425AP SL

Mfr description
T5/425AP OPTIBELT ALPHA POWER SLEEVES HI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.72/sl

Specifications

Details

  • Belt Type
    T5
  • Material
    Polyurethane
  • Number Of Teeth  
    85

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)