Motion
6T5/525AP
Synchronous Timing Belt - T5, 5 mm Pitch, 525 mm Pitch Length, 6 mm Width, 105 Teeth, Polyurethane Material
MI ITEM #11850624
MFR #6T5/525AP
List Price$12.60/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T5, 5 mm Pitch, 525 mm Pitch Length, 6 mm Width, 105 Teeth, Polyurethane Material
MI ITEM #11850624
MFR #6T5/525AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.60/bt for your price

Overview

Mfr description
6T5/525AP OPTIBELT ALPHA POWER HIGH PERF

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    525 mm
  • Belt Width
    6 mm
  • Belt/Slab
    Belt
  • Belt Section
    T5
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought