Motion
8T5/620AP
Synchronous Timing Belt - T5, 5 mm Pitch, 620 mm Pitch Length, 8 mm Width, 124 Teeth, Polyurethane Material
MI ITEM #11850690
MFR #8T5/620AP
Price$16.67/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T5, 5 mm Pitch, 620 mm Pitch Length, 8 mm Width, 124 Teeth, Polyurethane Material
MI ITEM #11850690
MFR #8T5/620AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.67/bt

Specifications

Dimensions

  • Belt Width
    8 mm
  • Overall Width  
    8 mm
  • Pitch
    5 mm
  • Pitch Length
    620 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    T5
  • Belt Type
    T5
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Max Operating Temperature
    80°C / 176 °F
  • Maximum Temperature
    80°C / 176 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    124
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 80°C / -22 to 176 °F
  • Reinforcement Material
    Steel Cord
  • Sided
    Single Sided

Overview

Mfr description
8T5/620AP OPTIBELT ALPHA POWER HIGH PERF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought