Motion
10T5/720AP
Synchronous Timing Belt - T5, 5 mm Pitch, 720 mm Pitch Length, 10 mm Width, 144 Teeth, Polyurethane Material
MI ITEM #11850763
MFR #10T5/720AP
Price$20.96/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T5, 5 mm Pitch, 720 mm Pitch Length, 10 mm Width, 144 Teeth, Polyurethane Material
MI ITEM #11850763
MFR #10T5/720AP

Mfr description
10T5/720AP OPTIBELT ALPHA POWER HIGH PER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.96/bt

Specifications

Dimensions

  • Belt Width
    10 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    720 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    T5
  • Belt Type
    T5
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Max Operating Temperature
    80 °C
  • Maximum Temperature
    80 °C
  • Minimum Temperature
    -30 °C
  • Number Of Teeth  
    144
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 80 °C
  • Reinforcement Material
    Steel Cord
  • Resistance Features
    Maintenance Free
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)