Motion
T5/1215AP SL
T5, 243 Teeth, Polyurethane Material
MI ITEM #11850890
MFR #T5/1215AP SL
Price$1,180.24/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T5, 243 Teeth, Polyurethane Material
MI ITEM #11850890
MFR #T5/1215AP SL

Mfr description
T5/1215AP OPTIBELT ALPHA POWER SLEEVES H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,180.24/sl

Specifications

Details

  • Belt Type
    T5
  • Material
    Polyurethane
  • Number Of Teeth  
    243

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)