Motion
AT5/225AP SL
AT5, 45 Teeth, Polyurethane Material
Mi Item #11850930
MFR #AT5/225AP SL
Price$307.60/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT5, 45 Teeth, Polyurethane Material
Mi Item #11850930
MFR #AT5/225AP SL

Mfr description
AT5/225AP OPTIBELT ALPHA POWER SLEEVES H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.60/sl

Specifications

Details

  • Belt Type
    AT5
  • Material
    Polyurethane
  • Number Of Teeth  
    45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)