Motion
6AT5/390AP
6AT5/390AP
Mi Item #11850964
MFR #6AT5/390AP
Price$13.89/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6AT5/390AP
Mi Item #11850964
MFR #6AT5/390AP

Mfr description
6AT5/390AP OPTIBELT ALPHA POWER HIGH PER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.89/bt

Specifications

Dimensions

  • Overall Width  
    6 mm
  • Pitch
    5 mm
  • Pitch Length
    390 mm

Details

  • Belt Type
    AT5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)