Motion
16AT5/450AP
16AT5/450AP
MI ITEM #11850984
MFR #16AT5/450AP
Price$39.14/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16AT5/450AP
MI ITEM #11850984
MFR #16AT5/450AP

Mfr description
16AT5/450AP OPTIBELT ALPHA POWER HIGH PE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.14/bt

Specifications

Dimensions

  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    450 mm

Details

  • Belt Type
    AT5
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)