1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
16AT5/780AP
AT5, 5 mm Pitch, 780 mm Pitch Length, 16 mm Width, Polyurethane Material
MI ITEM #
11851064
MFR #
16AT5/780AP
List Price
$53.10
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 16AT5/780AP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
16AT5/780AP
AT5, 5 mm Pitch, 780 mm Pitch Length, 16 mm Width, Polyurethane Material
MI ITEM #
11851064
MFR #
16AT5/780AP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$53.10
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
16AT5/780AP OPTIBELT ALPHA POWER HIGH PE
Specifications
Belt Type
AT5
Pitch
5 mm
Overall Width
16 mm
Material
Polyurethane
Pitch Length
780 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought