Overview
Mfr description
12AT5/1050AP OPTIBELT ALPHA POWER HIGH P
Specifications
- Belt TypeAT5
- Pitch5 mm
- Overall Width
- MaterialPolyurethane
- Number Of Teeth
- Pitch Length1050 mm
- Belt Width12 mm
- Belt/SlabBelt
- Belt SectionAT5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data