Motion
DT5/480AP SL
DT5, 96 Teeth, Polyurethane Material
MI ITEM #11851162
MFR #DT5/480AP SL
Price$728.82/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DT5, 96 Teeth, Polyurethane Material
MI ITEM #11851162
MFR #DT5/480AP SL

Mfr description
DT5/480AP OPTIBELT ALPHA POWER SLEEVES H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$728.82/sl

Specifications

Details

  • Belt Type
    DT5
  • Material
    Polyurethane
  • Number Of Teeth  
    96

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)